This product has been discontinued.
This product may not be available in all locations.

Heater Element, Eutectic Alloy, Trip Class 10, Type J, Size 0..1, Full Load Amps 14.6
Item #: 1031657
Cat #: J30
UPC: 662074100965
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Heater Element, Eutectic Alloy Type Overload Relay, Bulletin 500 Line Starters, Trip Class 10, Type J, Size 0..1, Full Load Amps 14.6 *** See Document Below for Other Amperages *** Discontinued ***
Overview
Heater Element, Eutectic Alloy Type Overload Relay, Bulletin 500 Line Starters, Trip Class 10, Type J, Size 0..1, Full Load Amps 14.6 *** See Document Below for Other Amperages *** Discontinued ***
Class 10 overload relays are often used with hermetic motors, submersible pumps, or motors with short locked rotor time capabilities
Also known as: 662074100965, J30, ALBJ30
Specifications
| Material: | Bi-Metal |
| Mounting: | Overload Relay |
| Family / Style: | Type J |
| Amps Range: | 13.600 - 15.200 |
| Material: | Bi-Metal |
| Family / Style: | Type J |
| Mounting: | Overload Relay |
| Amps Range: | 13.600 - 15.200 |