Heater Element, Eutectic Alloy, Trip Class 10, Type J, Size 00..1, Full Load Amps 8.96

Item #: 1031640

Cat #: J25

UPC: 662074100903

Call for price
Company wide:
0 in stock
Documents & Guides
Heater Element, Eutectic Alloy Type Overload Relay, Bulletin 500 Line Starters, Trip Class 10, Type J, Size 00..1, Full Load Amps 8.96 *** See Document Below for Other Amperages *** Discontinued ***

Overview

Heater Element, Eutectic Alloy Type Overload Relay, Bulletin 500 Line Starters, Trip Class 10, Type J, Size 00..1, Full Load Amps 8.96 *** See Document Below for Other Amperages *** Discontinued ***

Class 10 overload relays are often used with hermetic motors, submersible pumps, or motors with short locked rotor time capabilities

Also known as: 662074100903, J25, ALBJ25

Specifications

Material: Bi-Metal
Mounting: Overload Relay
Family / Style: Type J
Amps: 9.160
Amps Range: 8.240 - 9.160
Material: Bi-Metal
Family / Style: Type J
Amps Range: 8.240 - 9.160
Mounting: Overload Relay
Amps: 9.160