Copper Busbar, 30mm x 10mm

Item #: 1031417

Cat #: CU30X10

UPC:

$ 462.11 EA
Company wide:
27 in stock
Documents & Guides
Copper Busbar, 30mm x 10mm x 1500mm, Untreated

Overview

Copper Busbar, 30mm x 10mm x 1500mm, Untreated
Also known as: CU30X10, CUTCU30X10

Specifications

Type: Busbar
Material: Copper
Type: Busbar
Material: Copper