ETN CN55NN3C NEMA Freedom Series Re

Item #: 1031139

Cat #: CN55NN3C

UPC: 782113849508

$ 20006.09 EA
Company wide:
0 in stock
C-H CN55NN3C NEMA FREEDOM SER

Overview

C-H CN55NN3C NEMA FREEDOM SER
Also known as: 782113849508, CN55NN3C, CUTCN55NN3C

Specifications

Family / Style: Freedom
Phase: 3
Amps: 135
Poles: 3
Horsepower: 40, 100, 50
Size: 4
Family / Style: Freedom
Amps: 135
Horsepower: 40, 100, 50
Phase: 3
Poles: 3
Size: 4