40W/LED/5"X48"/Flush/3K/WH

Item #: 1031101

Cat #: 62-1057

UPC: 045923410574

Company wide:
0 in stock
Documents & Guides
Blink Plus - 40W- 5" x 48" Surface Mount LED - 3000K - White Finish - 120-277V

Overview

Blink Plus - 40W- 5" x 48" Surface Mount LED - 3000K - White Finish - 120-277V

The Blink Plus 40-Watt, 5 inch by 48 inch LED flush mount fixture is a sleek lighting solution for residential and commercial applications. Perfect for kitchens, hallways, and office spaces, this aluminum flush mount fixture comes in a clean white Finish. Dimmable and long-lasting, this surface mount fixture delivers 50,000 hours of warm white light.

Also known as: 045923410574, 62-1057, SAT621057

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 2800
Volts AC: 120, 277
Wattage: 40
Color: White
Color Rendering Index (CRI): 90+
Material: Aluminum
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120, 277
Color: White
Material: Aluminum
Light Technology: LED
Lumens: 2800
Wattage: 40
Color Rendering Index (CRI): 90+
Standards: California Proposition 65, California Title 24
Dimmable: Yes