1-1/2" Self Drilling Screw

Item #: 0001030

Cat #: TEKHW14112

UPC: 781002175803

$ 0.68 EA
Company wide:
7,250 in stock
Documents & Guides
Self Drilling Screw, Hex Washer Head, Size: #14 x 1-1/2". Hex Size: 3/8". Zinc Plated Steel. Package Quantity: 50. *Dottie Part # 17580.*

Overview

Self Drilling Screw, Hex Washer Head, Size: #14 x 1-1/2". Hex Size: 3/8". Zinc Plated Steel. Package Quantity: 50. *Dottie Part # 17580.*

Self-Drilling Screws are manufactured from cold-heading steel and feature a #2 drill point. The unique tip design allows them to drill, tap, and fasten metal to metal objects in one operation, without the need to pre-drill. This creates the optimal drill performance and thread forming experience. The most common applications are used on metal to metal, but they can also be used in a wide variety of other applications. IFI-113 and ASTM C954 cover the material and performance requirements for steel self-drilling screws.

Also known as: 781002175803, TEKHW14112, 14112HWSTKS

Specifications

Drive: Hex
Screw Head: Flanged Hex
Length: 1 1/2 in
Material: Steel
Size: # 14
Diameter Range: 1.380 - 2.010 In
Drive: Hex
Length: 1 1/2 in
Size: # 14
Screw Head: Flanged Hex
Material: Steel
Diameter Range: 1.380 - 2.010 In