Safety Switch, 100A, 4P, 600VAC/250VDC, HD, Double Throw, NEMA 4X

Item #: 1030553

Cat #: DT463UWK

UPC: 786685235271

$ 13034.55 EA
Company wide:
0 in stock
100 Amp, 4-Pole, Heavy Duty, Double Throw, Safety Switch, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 4X, Stainless Steel

Overview

100 Amp, 4-Pole, Heavy Duty, Double Throw, Safety Switch, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 4X, Stainless Steel
Also known as: 786685235271, DT463UWK, CUTDT463UWK

Specifications

Volts DC: 250
Amps: 100
Mounting: Surface
Material: Stainless Steel
Poles: 4
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Volts DC: 250
Mounting: Surface
Poles: 4
IP/NEMA Rating: NEMA 4X
Amps: 100
Material: Stainless Steel
Volts AC: 600