LTG CONT OPN 100A 3P

Item #: 1030482

Cat #: CN35KN3H

UPC: 782113644097

$ 2893.26 EA
Company wide:
0 in stock

Overview

CUT CN35KN3H LTG CONT OPN 100A 3P
Also known as: 782113644097, CN35KN3H, CUTCN35KN3H

Specifications

Family / Style: Freedom
Poles: 3
Amps: 100
Family / Style: Freedom
Amps: 100
Poles: 3