LTG CONT OPN 60A 5P

Item #: 1030465

Cat #: CN35GN5AB

UPC: 782113982342

$ 3323.73 EA
Company wide:
0 in stock
CUT CN35GN5AB LTG CONT OPN 60A 5P

Overview

CUT CN35GN5AB LTG CONT OPN 60A 5P
Also known as: 782113982342, CN35GN5AB, CUTCN35GN5AB

Specifications

Family / Style: Freedom
Poles: 5
Amps: 60
Family / Style: Freedom
Amps: 60
Poles: 5