Safety Switch, Double Throw, Heavy Duty, 1200A, 3P, 600VAC, NEMA 1

Item #: 1030409

Cat #: DT368NGK

UPC: 786685387109

$ 68831.90 EA
Company wide:
0 in stock
1200 Amp, 3-pole, Heavy Duty Safety Switch, Class L, Fusible, with Neutral, 600 Volt AC, 250 Volt DC, NEMA 1

Overview

1200 Amp, 3-pole, Heavy Duty Safety Switch, Class L, Fusible, with Neutral, 600 Volt AC, 250 Volt DC, NEMA 1

Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re ideal for applications where reliable performance, safety and service continuity are critical.

Also known as: 786685387109, DT368NGK, CUTDT368NGK

Specifications

Poles: 3
Volts DC: 250
Type: Disconnect, Double Throw
Mounting: Surface
IP/NEMA Rating: NEMA 1
Class: L
Amps: 1200
Volts AC: 600
Poles: 3
Type: Disconnect, Double Throw
IP/NEMA Rating: NEMA 1
Amps: 1200
Volts DC: 250
Mounting: Surface
Class: L
Volts AC: 600