LTG CONT OPN 10A 2P

Item #: 1030399

Cat #: CN35AN2AB

UPC: 782113780368

$ 563.14 EA
Company wide:
0 in stock

Overview

CUT CN35AN2AB LTG CONT OPN 10A 2P
Also known as: 782113780368, CN35AN2AB, CUTCN35AN2AB

Specifications

Family / Style: Freedom
Poles: 2
Amps: 10
Type: Contactor
Family / Style: Freedom
Amps: 10
Poles: 2
Type: Contactor