ETN CN15SN3C NEMA Freedom Series No

Item #: 1030387

Cat #: CN15SN3C

UPC: 782113622514

$ 16199.62 EA
Company wide:
0 in stock

Overview

C-H CN15SN3C NEMA FREEDOM SER
Also known as: 782113622514, CN15SN3C, CUTCN15SN3C

Specifications

Family / Style: Freedom
Phase: 3
Amps: 270
Poles: 3
Horsepower: 75, 100, 200
Size: 5
Family / Style: Freedom
Amps: 270
Horsepower: 75, 100, 200
Phase: 3
Poles: 3
Size: 5