Safety Switch, Quick Connect, Cam-Lok, HD, Double Throw, Upper/Lower, Non-Fused, Solid Neutral, 800A, NEMA 1, 3P, Series K, 600VAC

Item #: 1030383

Cat #: DT367UGKNLC

UPC: 786685132778

$ 49167.86 EA
Company wide:
0 in stock
Safety Switch, Quick Connect, Cam-Lok, HD, Double Throw, Upper/Lower, Non-Fused, Solid Neutral, 800 Amp, NEMA 1, 3-Pole, Series K, 600 Volt AC

Overview

Safety Switch, Quick Connect, Cam-Lok, HD, Double Throw, Upper/Lower, Non-Fused, Solid Neutral, 800 Amp, NEMA 1, 3-Pole, Series K, 600 Volt AC

Double-throw switches are used to transfer service from a normal power source to an alternate source, or to switch from one load circuit to another.

Also known as: 786685132778, DT367UGKNLC, CUTDT367UGKNLC

Specifications

Type: Safety Switch, Double Throw, Unfused
IP/NEMA Rating: NEMA 1
Amps: 800
Volts AC: 600
Type: Safety Switch, Double Throw, Unfused
Amps: 800
IP/NEMA Rating: NEMA 1
Volts AC: 600