ETN CN15NN2A NEMA Freedom Series No

Item #: 1030377

Cat #: CN15NN2A

UPC: 782113618807

$ 6904.76 EA
Company wide:
0 in stock

Overview

C-H CN15NN2A NEMA FREEDOM SER
Also known as: 782113618807, CN15NN2A, CUTCN15NN2A

Specifications

Family / Style: Freedom
Phase: 3
Amps: 135
Poles: 2
Horsepower: 40, 100, 50
Size: 4
Family / Style: Freedom
Amps: 135
Horsepower: 40, 100, 50
Phase: 3
Poles: 2
Size: 4