Safety Switch, Quick Connect, 800A, 3P, 600VAC/250VDC, HD, Double Throw, NEMA 3R

Item #: 1030352

Cat #: DT367NURKLC

UPC: 786685132679

$ 62211.28 EA
Company wide:
0 in stock
Documents & Guides
800 Amp, Quick Connect, 3-Pole, Heavy Duty, Double Throw, Safety Switch, Upper Fusible, with Neutral, Lower Non-Fused, 600 Volt AC, 250 Volt DC, NEMA 3R

Overview

800 Amp, Quick Connect, 3-Pole, Heavy Duty, Double Throw, Safety Switch, Upper Fusible, with Neutral, Lower Non-Fused, 600 Volt AC, 250 Volt DC, NEMA 3R

Double-Throw Switches. Used to transfer service from a normal power source to an alternate source… or to switch from one load circuit to another. Suitable for service entrance applications unless otherwise noted

Also known as: 786685132679, DT367NURKLC, CUTDT367NURKLC

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 800
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
Volts AC: 600
Volts DC: 250
Amps: 800
IP/NEMA Rating: NEMA 3R