Female Receptacle, 45-Degree, #2 - 4/0 AWG, Brown

Item #: 1030318

Cat #: 16R30-UH

UPC: 078477759219

$ 72.67 EA
Company wide:
0 in stock
Documents & Guides
16 Series Female Panel Receptacle, Cam-Type, 45- Degree, Threaded Stud, Taper Nose, Cable Range- #2 to 4/0 AWG, 400 Amp Max, Brown

Overview

16 Series Female Panel Receptacle, Cam-Type, 45- Degree, Threaded Stud, Taper Nose, Cable Range- #2 to 4/0 AWG, 400 Amp Max, Brown

Rhino-Hide Single Pole Cam-Type Receptacles are tough and reliable. They feature a UV-stabilized high performance TPV insulator that resists cracking and color fading, and a positive vibration-proof connection. They are available in 8 standard colors for easy phase identification. NOTE: A complete catalog number requires that you append the color suffix to the base number as follows: W (White), E (Black), H (Brown), R (Red), B (Blue), O (Orange), G (Green), Y (Yellow). For example, to order a white plug the catalog number would be 16R21-UW.

Also known as: 078477759219, 16R30-UH, LEV16R30UH

Specifications

Color: Brown
Amps: 400
Angle: 45°
IP/NEMA Rating: NEMA 3R
Color: Brown
Angle: 45°
Amps: 400
IP/NEMA Rating: NEMA 3R