30A 3P MOTOR SW WHITE

Item #: 1030310

Cat #: MS303

UPC: 078477020326

Call for price
Company wide:
0 in stock
Documents & Guides
30A 3P MOTOR SW WHITE

Overview

30A 3P MOTOR SW WHITE

Powerswitch® Industrial Grade AC Manual Motor Controllers provide safe, reliable control of a variety of motor loads. Typical applications include manual ON/OFF switching control of conveyor systems, pumping machines, HVAC systems, air compressors and other heavy manufacturing equipment. These motor controllers are available for both single-phase and three-phase applications

Also known as: 078477020326, MS303, LEVMS303

Specifications

Poles: 3
Mounting: Box
Color: Black
Amps: 30
Volts AC: 600
Poles: 3
Color: Black
Volts AC: 600
Mounting: Box
Amps: 30