Safety Switch, Double Throw, Quick Connect, Cam-Lok, 600A, 600VAC, Unfused, HD

Item #: 1030306

Cat #: DT366URKLC

UPC: 786685131665

$ 40446.08 EA
Company wide:
0 in stock
Documents & Guides
Double Throw Switch, Unfused, Quick Connect Cam-Lok, 600 Amp, NEMA 3R, 3-Pole, Series K, 600 Volt AC, Heavy-Duty, Upper and Lower Switch

Overview

Double Throw Switch, Unfused, Quick Connect Cam-Lok, 600 Amp, NEMA 3R, 3-Pole, Series K, 600 Volt AC, Heavy-Duty, Upper and Lower Switch

As a double-throw switch, the QCDT contains two vertically oriented switches in one enclosure that are operated by a single handle. In between the two switches is a common bus and lugs for outgoing cables. The handle has a three-position operation. In the upper position, the upper switch is closed; in the middle position, both switches are open; and in the lower position, the lower switch is closed. Thus, the two switches are mutually exclusive—that is, they cannot both be closed at the same time. The outgoing lugs are fed either from the top switch or the bottom switch, but never by both.

Also known as: 786685131665, DT366URKLC, CUTDT366URKLC

Specifications

Amps: 600
Type: Safety Switch, Double Throw
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Amps: 600
Volts AC: 600
Type: Safety Switch, Double Throw
IP/NEMA Rating: NEMA 3R