ETN CN15GN4AB NEMA Freedom Series N

Item #: 1030304

Cat #: CN15GN4AB

UPC: 782113981550

$ 2450.32 EA
Company wide:
0 in stock
C-H CN15GN4AB NEMA FREEDOM SE

Overview

C-H CN15GN4AB NEMA FREEDOM SE
Also known as: 782113981550, CN15GN4AB, CUTCN15GN4AB

Specifications

Family / Style: Freedom
Phase: 3, 1
Horsepower: 10, 25, 15, 3, 7.500
Amps: 45
Poles: 4
Size: 2
Family / Style: Freedom
Horsepower: 10, 25, 15, 3, 7.500
Poles: 4
Phase: 3, 1
Amps: 45
Size: 2