T5633-I, 15A/USB/TR

Item #: 1030274

Cat #: T5633-I

UPC: 078477841310

Call for price
Company wide:
0 in stock
Documents & Guides
15 Amp, 125 Volt, Decora Tamper-Resistant Outlet. NEMA 5-15R, 25+W (5.1 Amp), Type A and Type-C USB In Wall Charger, Grounding, Side Wired & Back Wired, Color: Ivory

Overview

15 Amp, 125 Volt, Decora Tamper-Resistant Outlet. NEMA 5-15R, 25+W (5.1 Amp), Type A and Type-C USB In Wall Charger, Grounding, Side Wired & Back Wired, Color: Ivory

Smart – Built-In Smart Chip Recognizes The Individual Device’S Charging Requirements To Optimize The Charge. Powerful - Two High-Powered Charging Ports Deliver A Combined Total Of 5.1A Charging Current And 25+ Watts Of Power. Convenient – No More Searching For Charging Adapters! Upgrade So You Can Charge Electronics Leaving The Outlets Free For Additional Power Needs. The Future Of Charging – Usb Type-C Provides Faster Charging And Is Emerging As The Standard Port On Many Phones, Tablets And Laptops. Enhanced Safety – Built-In Overcurrent Protection Helps Protect Electronics From Receiving Too Much Power, Which Can Damage The Device

Also known as: 078477841310, T5633-I, LEVT5633I

Specifications

Type: Commercial Grade, Tamper-Resistant, USB, Decorator
Amps: 15
Color: Ivory
Volts AC: 125
Type: Commercial Grade, Tamper-Resistant, USB, Decorator
Color: Ivory
Amps: 15
Volts AC: 125