ETN CN15DN3EB NEMA Freedom Series N

Item #: 1030273

Cat #: CN15DN3EB

UPC: 782113026787

$ 1026.88 EA
Company wide:
0 in stock

Overview

C-H CN15DN3EB NEMA FREEDOM SE
Also known as: 782113026787, CN15DN3EB, CUTCN15DN3EB

Specifications

Family / Style: Freedom
Phase: 3, 1
Poles: 3
Horsepower: 10, 3, 2
Size: 1
Amps: 27
Family / Style: Freedom
Poles: 3
Size: 1
Phase: 3, 1
Horsepower: 10, 3, 2
Amps: 27