Quick Connect Heavy Duty Double Throw Switch

Item #: 1030221

Cat #: DT366NRKLP

UPC: 786685133065

$ 75121.92 EA
Company wide:
0 in stock
Documents & Guides
Special Features: Posi-Lok, Type: Heavy-duty, Double-Throw, Amperage Rating: 600A, Enclosure: NEMA 3R, Fuse Configuration: Upper Switch: Fusible With Solid Neutral/Lower Switch: Fusible, Number Of Poles: 3, Series: Series K, Voltage Rating: 600V

Overview

Special Features: Posi-Lok, Type: Heavy-duty, Double-Throw, Amperage Rating: 600A, Enclosure: NEMA 3R, Fuse Configuration: Upper Switch: Fusible With Solid Neutral/Lower Switch: Fusible, Number Of Poles: 3, Series: Series K, Voltage Rating: 600V
Also known as: 786685133065, DT366NRKLP, CUTDT366NRKLP

Specifications

Poles: 3
Volts DC: 250
Amps: 600
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Poles: 3
Amps: 600
Volts AC: 600
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 3R