Safety Switch, Double Throw, Heavy Duty, 600A, 3P, 600VAC, NEMA 3R

Item #: 1030213

Cat #: DT366NGKLC

UPC: 786685132365

$ 41502.35 EA
Company wide:
0 in stock
600 Amp, 3-pole, Heavy Duty Safety Switch, Fusible, with Neutral, 600 Volt AC, 250 Volt DC, NEMA 1, Cam-Lok, Quick Connect

Overview

600 Amp, 3-pole, Heavy Duty Safety Switch, Fusible, with Neutral, 600 Volt AC, 250 Volt DC, NEMA 1, Cam-Lok, Quick Connect
Also known as: 786685132365, DT366NGKLC, CUTDT366NGKLC

Specifications

Poles: 3
Volts DC: 250
Amps: 600
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 600
Poles: 3
Amps: 600
IP/NEMA Rating: NEMA 1
Volts DC: 250
Mounting: Surface
Volts AC: 600