Safety Switch, Double Throw, Heavy Duty, 400A, 3P, 600VAC, NEMA 3R

Item #: 1030137

Cat #: DT365UGKNLC

UPC: 786685132754

$ 23316.41 EA
Company wide:
0 in stock
400 Amp, 3-pole, Heavy Duty Safety Switch, Non-Fusible With Neutral, 600 Volt AC, 250 Volt DC, NEMA 1, Cam-Lok, Quick Connect

Overview

400 Amp, 3-pole, Heavy Duty Safety Switch, Non-Fusible With Neutral, 600 Volt AC, 250 Volt DC, NEMA 1, Cam-Lok, Quick Connect
Also known as: 786685132754, DT365UGKNLC, CUTDT365UGKNLC

Specifications

Poles: 3
Volts DC: 250
Amps: 400
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 600
Poles: 3
Amps: 400
IP/NEMA Rating: NEMA 1
Volts DC: 250
Mounting: Surface
Volts AC: 600