Safety Switch, Double Throw, Heavy Duty, 400A, 600VAC, NEMA 4X

Item #: 1030094

Cat #: DT365FWK

UPC: 782114344484

$ 53002.19 EA
Company wide:
0 in stock
400 Amp, 3-Pole, Heavy Duty, Double Throw, Safety Switch, Fusible Without Neutral, 600 Volt AC, 250 Volt DC, NEMA 4X, Stainless Steel

Overview

400 Amp, 3-Pole, Heavy Duty, Double Throw, Safety Switch, Fusible Without Neutral, 600 Volt AC, 250 Volt DC, NEMA 4X, Stainless Steel
Also known as: 782114344484, DT365FWK, CUTDT365FWK

Specifications

Poles: 3
Volts DC: 250
Amps: 400
Mounting: Surface
Material: Stainless Steel
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Poles: 3
Amps: 400
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Volts DC: 250
Mounting: Surface
Volts AC: 600