Power Distribution Block, 760A, 600VAC, 1 Pole, 6AWG=500kcmil

Item #: 1030009

Cat #: CH16504-1

UPC: 782114185612

$ 658.44 EA
Company wide:
0 in stock
Documents & Guides
Power Distribution Block, 760A, 600VAC, 1 Pole, 6AWG=500kcmil

Overview

Power Distribution Block, 760A, 600VAC, 1 Pole, 6AWG=500kcmil

Power distribution terminal block, rated for 600V, 760A, designed to connect large copper or aluminum wires (like 500kcmil down to #6 AWG) for industrial power distribution, allowing for multiple wire connections per pole for both line and load sides. It's part of Eaton's CH160 series and is used for safely distributing high current in electrical panels.

Also known as: 782114185612, CH16504-1, CUTCH165041

Specifications

Poles: 1
Allowable Gauge Range: 6 - 500
Poles: 1
Allowable Gauge Range: 6 - 500