Safety Switch, Double Throw, Heavy Duty, 200A, 600VAC, NEMA 4X

Item #: 1029996

Cat #: DT364FWK

UPC: 782114264584

$ 28831.07 EA
Company wide:
0 in stock
200 Amp, 3-Pole, Heavy Duty, Double Throw, Safety Switch, Fusible Without Neutral, 600 Volt AC, 250 Volt DC, NEMA 4X, Stainless Steel

Overview

200 Amp, 3-Pole, Heavy Duty, Double Throw, Safety Switch, Fusible Without Neutral, 600 Volt AC, 250 Volt DC, NEMA 4X, Stainless Steel

Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re ideal for applications where reliable performance, safety, and service continuity are critical. Enhanced safety and feature options include viewing windows, visible blades, interlocked receptacles, integral surge protection and exterior voltage indicators.

Also known as: 782114264584, DT364FWK, CUTDT364FWK

Specifications

Amps: 200
Poles: 3
Volts DC: 250
Type: Safety Switch, Double Throw
Mounting: Surface
Material: Stainless Steel
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Amps: 200
Volts DC: 250
Mounting: Surface
Volts AC: 600
Poles: 3
Type: Safety Switch, Double Throw
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X