Safety Switch, Double Throw, Heavy Duty, 60A, 3P, 600VAC, NEMA 1

Item #: 1029877

Cat #: DT362NGK

UPC: 786685540047

$ 3217.15 EA
Company wide:
0 in stock
60 Amp, 3-pole, Heavy Duty Safety Switch, Fusible With Neutral, 600 Volt AC, 250 Volt DC, NEMA 1

Overview

60 Amp, 3-pole, Heavy Duty Safety Switch, Fusible With Neutral, 600 Volt AC, 250 Volt DC, NEMA 1
Also known as: 786685540047, DT362NGK, CUTDT362NGK

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 600
Amps: 60
Poles: 3
Mounting: Surface
Volts AC: 600
Volts DC: 250
IP/NEMA Rating: NEMA 1
Amps: 60