Eaton XT IEC contactor

Item #: 1029857

Cat #: CE15RN3B

UPC: 782113854212

$ 5983.97 EA
Company wide:
0 in stock
Documents & Guides
Eaton XT IEC contactor, 200A, 220-240 Vac, 50-60 Hz, 1NO-1NC, 200A, Frame R, 515 mm, 50-60 Hz, Side, Three-pole, Non-reversing, No overload relay, Freedom, Contactor

Overview

Eaton XT IEC contactor, 200A, 220-240 Vac, 50-60 Hz, 1NO-1NC, 200A, Frame R, 515 mm, 50-60 Hz, Side, Three-pole, Non-reversing, No overload relay, Freedom, Contactor

Fill

Also known as: 782113854212, CE15RN3B, CUTCE15RN3B

Specifications

Amps: 200
Family / Style: Freedom
Poles: 3
Type: Contactor
Amps: 200
Poles: 3
Family / Style: Freedom
Type: Contactor