Eaton XT IEC contactor

Item #: 1029680

Cat #: CE15ENT2AB

UPC: 782116125845

$ 685.10 EA
Company wide:
0 in stock
Documents & Guides
Eaton XT IEC contactor, 25A, 110-120 Vac, 50-60 Hz, 25A, Frame E, 50-60 Hz, 2 hp, Steel mounting plate, Two-pole, Non-reversing, No overload relay, Freedom, Contactor

Overview

Eaton XT IEC contactor, 25A, 110-120 Vac, 50-60 Hz, 25A, Frame E, 50-60 Hz, 2 hp, Steel mounting plate, Two-pole, Non-reversing, No overload relay, Freedom, Contactor

Fill

Also known as: 782116125845, CE15ENT2AB, CUTCE15ENT2AB

Specifications

Family / Style: Freedom
Poles: 2
Type: Contactor
Amps: 25
Horsepower: 2
Family / Style: Freedom
Type: Contactor
Horsepower: 2
Poles: 2
Amps: 25