ETN CE15EN3TB Freedom Series IEC Co

Item #: 1029667

Cat #: CE15EN3TB

UPC: 782113779225

$ 609.93 EA
Company wide:
0 in stock
Documents & Guides
C-H CE15EN3TB FREEDOM SERIES

Overview

C-H CE15EN3TB FREEDOM SERIES
Also known as: 782113779225, CE15EN3TB, CUTCE15EN3TB

Specifications

Family / Style: Freedom
Mounting: Panel, DIN Rail
Poles: 3
Volts AC Control: 24
Amps: 25
Volts AC: 600
Family / Style: Freedom
Poles: 3
Amps: 25
Mounting: Panel, DIN Rail
Volts AC Control: 24
Volts AC: 600