Eaton XT IEC contactor

Item #: 1029642

Cat #: CE15DN3TZ

UPC: 782113529783

$ 532.32 EA
Company wide:
0 in stock
Documents & Guides
Eaton XT IEC contactor, 18A, 24 Vac, 50-60 Hz, 18A, Frame D, 55 mm, 50-60 Hz, Steel mounting plate, Three-pole, Non-reversing, No overload relay, Freedom, Contactor

Overview

Eaton XT IEC contactor, 18A, 24 Vac, 50-60 Hz, 18A, Frame D, 55 mm, 50-60 Hz, Steel mounting plate, Three-pole, Non-reversing, No overload relay, Freedom, Contactor

Fill

Also known as: 782113529783, CE15DN3TZ, CUTCE15DN3TZ

Specifications

Family / Style: Freedom
Poles: 3
Type: Contactor
Amps: 18
Family / Style: Freedom
Type: Contactor
Poles: 3
Amps: 18