Switch Box, 1-Gang, 3" Deep, 1/2" & 3/4" KOs, Steel

Item #: 1029639

Cat #: M-118W

UPC: 785007030167

$ 25.42 EA
Company wide:
37 in stock
Documents & Guides
Switch Box, 1-Gang, 3 Inch Deep, 1/2 Inch & 3/4 Inch Knockouts, Steel

Overview

Switch Box, 1-Gang, 3 Inch Deep, 1/2 Inch & 3/4 Inch Knockouts, Steel

Metallic switchboxes and extensions provide durable, secure housing for electrical switches and wiring in commercial, industrial, and residential applications. Built from robust metal materials, these boxes ensure long-lasting protection, easy installation, and reliable code compliance. Ideal for both new construction and retrofit projects, metallic switchboxes and extensions offer versatile solutions to meet a wide range of electrical installation needs.

Also known as: 785007030167, M-118W, PASM118W

Specifications

Width: 2 in
Depth: 3 in
Height: 4 in
Gangs: 1
Mounting: Wall
Cubic Inches: 18 in³
Width: 2 in
Height: 4 in
Mounting: Wall
Depth: 3 in
Gangs: 1
Cubic Inches: 18 in³