ETN CE15CNC3AB Freedom Series IEC C

Item #: 1029612

Cat #: CE15CNC3AB

UPC: 782113874364

$ 566.27 EA
Company wide:
0 in stock
Documents & Guides
Iec Full Voltage Non-reversing Contactor, Freedom, Size C, 3-pole, 1nc Side Mounted Auxiliary Contact, 120 Vac/ 60 Hz - 110 Vac/ 50 Hz Coil

Overview

Iec Full Voltage Non-reversing Contactor, Freedom, Size C, 3-pole, 1nc Side Mounted Auxiliary Contact, 120 Vac/ 60 Hz - 110 Vac/ 50 Hz Coil
Also known as: 782113874364, CE15CNC3AB, CUTCE15CNC3AB

Specifications

Family / Style: Freedom
Poles: 3
Type: Contactor
Amps: 12
Horsepower: 0.500
Family / Style: Freedom
Type: Contactor
Horsepower: 0.500
Poles: 3
Amps: 12