Eaton XT IEC contactor

Item #: 1029597

Cat #: CE15CN3BB

UPC: 782113409917

$ 474.12 EA
Company wide:
0 in stock
Documents & Guides
Eaton XT IEC contactor, 12A, 220-240 Vac, 50-60 Hz, 12A, Frame C, 45 mm, 50-60 Hz, 2 hp, Steel mounting plate, Three-pole, Non-reversing, No overload relay, Freedom, Contactor

Overview

Eaton XT IEC contactor, 12A, 220-240 Vac, 50-60 Hz, 12A, Frame C, 45 mm, 50-60 Hz, 2 hp, Steel mounting plate, Three-pole, Non-reversing, No overload relay, Freedom, Contactor

Fill

Also known as: 782113409917, CE15CN3BB, CUTCE15CN3BB

Specifications

Family / Style: Freedom
Poles: 3
Type: Contactor
Amps: 12
Horsepower: 2
Family / Style: Freedom
Type: Contactor
Horsepower: 2
Poles: 3
Amps: 12