Safety Switch, Double Throw, Heavy Duty, 200A, 3P, 240VAC, NEMA 1

Item #: 1029507

Cat #: DT324NGKLP

UPC: 786685132891

$ 20926.21 EA
Company wide:
0 in stock
200 Amp, 3-pole, Heavy Duty Safety Switch, Fusible With Neutral, 240 Volt AC, 250 Volt DC, NEMA 1, Posi-Lok, Quick Connect

Overview

200 Amp, 3-pole, Heavy Duty Safety Switch, Fusible With Neutral, 240 Volt AC, 250 Volt DC, NEMA 1, Posi-Lok, Quick Connect
Also known as: 786685132891, DT324NGKLP, CUTDT324NGKLP

Specifications

Amps: 200
Poles: 3
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Amps: 200
Volts DC: 250
IP/NEMA Rating: NEMA 1
Poles: 3
Mounting: Surface
Volts AC: 240