Safety Switch, Double Throw, Heavy Duty, 100A, 3P, 240VAC, NEMA 3R

Item #: 1029478

Cat #: DT323URKLC

UPC: 786685131580

$ 8305.30 EA
Company wide:
0 in stock
100 Amp, 3-pole, Heavy Duty Safety Switch, Non-Fusible Without Neutral, 240 Volt AC, 250 Volt DC, NEMA 3R, Cam-Lok, Quick Connect

Overview

100 Amp, 3-pole, Heavy Duty Safety Switch, Non-Fusible Without Neutral, 240 Volt AC, 250 Volt DC, NEMA 3R, Cam-Lok, Quick Connect
Also known as: 786685131580, DT323URKLC, CUTDT323URKLC

Specifications

Poles: 3
Volts DC: 250
Amps: 100
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Poles: 3
Amps: 100
Volts AC: 240
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 3R