Safety Switch, Double Throw, Heavy Duty, 100A, 3P, 240VAC, NEMA 1

Item #: 1029474

Cat #: DT323UGKNLC

UPC: 786685132686

$ 8582.96 EA
Company wide:
0 in stock
100 Amp, 3-pole, Heavy Duty Safety Switch, Non-Fusible With Neutral, 240 Volt AC, 250 Volt DC, NEMA 1, Cam-Lok, Quick Connect

Overview

100 Amp, 3-pole, Heavy Duty Safety Switch, Non-Fusible With Neutral, 240 Volt AC, 250 Volt DC, NEMA 1, Cam-Lok, Quick Connect
Also known as: 786685132686, DT323UGKNLC, CUTDT323UGKNLC

Specifications

Poles: 3
Volts DC: 250
Amps: 100
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Poles: 3
Amps: 100
IP/NEMA Rating: NEMA 1
Volts DC: 250
Mounting: Surface
Volts AC: 240