3
more

Safety Switch, 200A, 2P, 600VAC/250VDC, HD, Non-Fusible, NEMA 1
Item #: 1029300
Cat #: DT264UGK
UPC: 782113613949
$ 2904.90 EA
Company wide:
0
in stock
Documents & Guides
200 Amp, 2-pole, Heavy Duty Safety Switch, Non-fusible, 600 Volt AC, 250 Volt DC, NEMA 1
Overview
200 Amp, 2-pole, Heavy Duty Safety Switch, Non-fusible, 600 Volt AC, 250 Volt DC, NEMA 1
Also known as: 782113613949, DT264UGK, CUTDT264UGK
Specifications
| Amps: | 200 |
| Volts DC: | 250 |
| Poles: | 2 |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 1 |
| Volts AC: | 600 |
| Amps: | 200 |
| Poles: | 2 |
| IP/NEMA Rating: | NEMA 1 |
| Volts DC: | 250 |
| Mounting: | Surface |
| Volts AC: | 600 |