Hub, 3/4", Rainproof, Conduit/Plate

Item #: 1029114

Cat #: DS075H1P

UPC: 786676805001

$ 7.71 EA
Clearance
Price good while supplies last
Company wide:
1 in stock
Documents & Guides
3/4" Diameter, Rainproof Conduit/Plate Type Hub, Plug-on Neutral, Group 0, Conduit Size: 0.75" (19.1 mm), For Use with 70, 100 and 125 A MLO and MCB loadcenters and Circuit Breaker Enclosures

Overview

3/4" Diameter, Rainproof Conduit/Plate Type Hub, Plug-on Neutral, Group 0, Conduit Size: 0.75" (19.1 mm), For Use with 70, 100 and 125 A MLO and MCB loadcenters and Circuit Breaker Enclosures

Eaton's Cutler Hammer Hubs Are Used Outdoors To Provide A Watertight Connection to The Conduit That Contains The Wire. Hubs Are Available In A Variety Of Sizes and Can Be Used On Both Type Ch And Type Br Loadcenters. Our Loadcenter Carton Will Indicate The Correct Size Hub To Be Used.

Also known as: 786676805001, DS075H1P, CUTDS075H1P

Specifications

Size: 3/4 in
IP/NEMA Rating: NEMA 3R
Size: 3/4 in
IP/NEMA Rating: NEMA 3R