DK 3P 300A 5112A70G02 L&L TERM

Item #: 1029048

Cat #: DK3300Z01

UPC: 786679025291

$ 6393.05 EA
Company wide:
0 in stock
Eaton Series C complete molded case circuit breaker, K-frame, DK, Complete breaker, Fixed thermal, fixed magnetic trip, Three-pole, 300A, 240 Vac, 250 Vdc, 65 kAIC at 240 Vac, 10 kAIC at 250 Vdc, TA300K terminals

Overview

Eaton Series C complete molded case circuit breaker, K-frame, DK, Complete breaker, Fixed thermal, fixed magnetic trip, Three-pole, 300A, 240 Vac, 250 Vdc, 65 kAIC at 240 Vac, 10 kAIC at 250 Vdc, TA300K terminals

Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.

Also known as: 786679025291, DK3300Z01, CUTDK3300Z01

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 300
Volts AC: 240
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 250
Volts AC: 240
Interrupt Rating AC: 65 kA
Poles: 3
Amps: 300
Interrupt Rating DC: 10 kA