ETN DH665UDK Heavy Duty 6-Pole Moto

Item #: 1028959

Cat #: DH665UDK

UPC: 786685235363

$ 21704.41 EA
Company wide:
0 in stock
Documents & Guides
C-H DH665UDK HEAVY DUTY 6-POL

Overview

C-H DH665UDK HEAVY DUTY 6-POL
Also known as: 786685235363, DH665UDK, CUTDH665UDK

Specifications

Volts DC: 250
Amps: 400
Poles: 6
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 12
Volts DC: 250
Poles: 6
Volts AC: 600
Amps: 400
Mounting: Surface
IP/NEMA Rating: NEMA 12