Disconnect Switch, Non-Fusible, 6P, 6 Wire, 100A, 600VAC, NEMA 4/4X

Item #: 1028925

Cat #: DH663UWK

UPC: 782113523415

$ 31596.87 EA
Company wide:
0 in stock
Disconnect Switch, Heavy Duty, Non-Fusible, 6-Pole, 6 Wire, 100 Amp, 600 Volt AC, NEMA 4/4X, Stainless Steel

Overview

Disconnect Switch, Heavy Duty, Non-Fusible, 6-Pole, 6 Wire, 100 Amp, 600 Volt AC, NEMA 4/4X, Stainless Steel
Also known as: 782113523415, DH663UWK, CUTDH663UWK

Specifications

Volts DC: 250
Poles: 6
Amps: 100
Mounting: Surface
Material: Stainless Steel
Volts AC: 600
IP/NEMA Rating: NEMA 4X, NEMA 4
Volts DC: 250
Amps: 100
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X, NEMA 4
Poles: 6
Mounting: Surface
Volts AC: 600