Safety Switch, 800A, 4P, 600AC/250DC, Fusible, NEMA 1

Item #: 1028826

Cat #: DH467FGK

UPC: 786685234908

$ 18521.47 EA
Company wide:
0 in stock
800 Amp, 4-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Volt AC, 250 Volt DC, NEMA 1

Overview

800 Amp, 4-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Volt AC, 250 Volt DC, NEMA 1
Also known as: 786685234908, DH467FGK, CUTDH467FGK

Specifications

Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 800
Poles: 4
Volts AC: 600
Volts DC: 250
IP/NEMA Rating: NEMA 1
Poles: 4
Mounting: Surface
Amps: 800
Volts AC: 600