Safety Switch, 600A, 600VAC, 250VDC, 4P, Non-Fusible, NEMA 1

Item #: 1028802

Cat #: DH466UGK

UPC: 782113952239

$ 9204.65 EA
Company wide:
0 in stock
600 Amp, 4-pole, Heavy Duty Safety Switch, Non-fusible, 600 Volt AC, 250 Volt DC, NEMA 1

Overview

600 Amp, 4-pole, Heavy Duty Safety Switch, Non-fusible, 600 Volt AC, 250 Volt DC, NEMA 1
Also known as: 782113952239, DH466UGK, CUTDH466UGK

Specifications

Volts DC: 250
Amps: 600
Mounting: Surface
IP/NEMA Rating: NEMA 1
Poles: 4
Volts AC: 600
Volts DC: 250
Mounting: Surface
Poles: 4
Amps: 600
IP/NEMA Rating: NEMA 1
Volts AC: 600