HDST, 400 A, NEMA 3R, 600 V, 4-pole

Item #: 1028729

Cat #: DH465FRK

UPC: 786685234915

$ 7724.66 EA
Company wide:
0 in stock
Documents & Guides
Eaton Enhanced visible blade single-throw safety switch, 400 A, N3R, Four-wire, 600 V, Max Hp: 125 at 240 Vac TD 3 Ph, 250 hp at 480 Vac TD 3 Ph, 350 hp at 600 Vac TD 3 Ph, 50 at 250 Vdc, 600 V, (2)#1/0-(2)300 kcmil, (1)#1/0-(1)750 kcmil Al

Overview

Eaton Enhanced visible blade single-throw safety switch, 400 A, N3R, Four-wire, 600 V, Max Hp: 125 at 240 Vac TD 3 Ph, 250 hp at 480 Vac TD 3 Ph, 350 hp at 600 Vac TD 3 Ph, 50 at 250 Vdc, 600 V, (2)#1/0-(2)300 kcmil, (1)#1/0-(1)750 kcmil Al

Eaton’s heavy-duty safety switches with enhanced visible blade provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re ideal for applications where reliable performance, safety, and service continuity are critical. Safety switches with enhanced visible blade are available in standard switch construction (with solid front door) or with an optional viewing window (as shown here).

Also known as: 786685234915, DH465FRK, CUTDH465FRK

Specifications

No Specifications Available