Safety Switch, 200A, 4P, 600AC/250DC, Fusible, NEMA 1

Item #: 1028676

Cat #: DH464FGK

UPC: 782114121313

$ 2954.88 EA
Company wide:
0 in stock
200 Amp, 4-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Volt AC, 250 Volt DC, NEMA 1

Overview

200 Amp, 4-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Volt AC, 250 Volt DC, NEMA 1
Also known as: 782114121313, DH464FGK, CUTDH464FGK

Specifications

Amps: 200
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 1
Poles: 4
Volts AC: 600
Amps: 200
Mounting: Surface
Poles: 4
Volts DC: 250
IP/NEMA Rating: NEMA 1
Volts AC: 600