HDST, 100 A, NEMA 4X, 600 V, 4-pole

Item #: 1028624

Cat #: DH463FWK

UPC: 786685234984

$ 11765.97 EA
Company wide:
0 in stock
Eaton Enhanced visible blade single-throw safety switch, Corrosion resistant, 100 A, NEMA 4X, 304 stainless steel, Class H, Four-pole, Four-wire, 600 V, Max Hp: 50, 50/ 60, 75 hp (480,600 V @1/3PH), 600 V, #14-#1/0 Cu/Al

Overview

Eaton Enhanced visible blade single-throw safety switch, Corrosion resistant, 100 A, NEMA 4X, 304 stainless steel, Class H, Four-pole, Four-wire, 600 V, Max Hp: 50, 50/ 60, 75 hp (480,600 V @1/3PH), 600 V, #14-#1/0 Cu/Al

Eaton’s heavy-duty safety switches with enhanced visible blade provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re ideal for applications where reliable performance, safety, and service continuity are critical. Safety switches with enhanced visible blade are available in standard switch construction (with solid front door) or with an optional viewing window (as shown here).

Also known as: 786685234984, DH463FWK, CUTDH463FWK

Specifications

No Specifications Available