OPER MECH W/DISC SWITCH

Item #: 1028617

Cat #: C361FSC121

UPC: 782113818535

$ 723.22 EA
Company wide:
0 in stock
Documents & Guides
Type C361 Flange Mounted DS, Switch and operating mechanism with handle, 4 in handle, #2-14 AWG Cu/Al, NEMA 1 or 12 enclosure, Right-hand MTG, 7.5 hp at 208 Vac, 7.5 hp at 240 Vac, 30A at 250V fuse clip rating, 30A, 6.5 in minimum depth

Overview

Type C361 Flange Mounted DS, Switch and operating mechanism with handle, 4 in handle, #2-14 AWG Cu/Al, NEMA 1 or 12 enclosure, Right-hand MTG, 7.5 hp at 208 Vac, 7.5 hp at 240 Vac, 30A at 250V fuse clip rating, 30A, 6.5 in minimum depth

Eaton's full-range of rotary disconnects offers a compact, economical, and high-quality choice for switching and isolation spanning a range from 16A - 1200A. The R5 Series of switches are UL 508 listed devices, suitable for use as motor disconnects. The R9 offering consists of UL 98 listed fusible and non-fusible products that may be used for service entrance, or anywhere a local means of disconnect is needed or required.

Also known as: 782113818535, C361FSC121, CUTC361FSC121

Specifications

No Specifications Available