CUT C350KT62 TOP MTD FUSE BLOCK

Item #: 1028611

Cat #: C350KT62

UPC: 782113419466

$ 534.74 EA
Company wide:
0 in stock
Documents & Guides
CUT C350KT62 TOP MTD FUSE BLOCK FRDM CLASS T 60A 600V

Overview

CUT C350KT62 TOP MTD FUSE BLOCK FRDM CLASS T 60A 600V
Also known as: 782113419466, C350KT62, CUTC350KT62

Specifications

Family / Style: Freedom
Poles: 3
Mounting: Top
Amps: 60
Family / Style: Freedom
Mounting: Top
Poles: 3
Amps: 60